Shop All Pump Gaskets
Dayton
Gasket, NBR
Mfr # 5UXJ7
Zoro # G2924966
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NBR
- For Use With 5UXG9, 5UXH2 to 5UXH3, 5UXH6 to 5UXH7,5UXJ0 to 5UXJ5
- Shop By Closeouts
- Product Type Gasket
- Manufacturers Warranty Length 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXJ7
- Zoro # G2924966
- UPC # 190735353363
- Country of Origin China
- Category Pump Gaskets
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Type | NBR |
Item | GASKET |
For Use With | 5UXG9, 5UXH2 to 5UXH3, 5UXH6 to 5UXH7,5UXJ0 to 5UXJ5 |
Shop By | Closeouts |
Product Type | Gasket |
Description
Gasket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Standard Shaft Seal (10K10)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- DAYTON O-Ring, PPTPXY06G (PPTPXY06G)
- DAYTON O-Ring, Viton (PP60079G)
- DAYTON O-Ring, PPO8ZN011G (PPO8ZN011G)
- DAYTON Gasket, 771347 (771347)
- DAYTON O-Ring, Buna-N, PPL3412G (PPL3412G)
- DAYTON O-Ring, PPO8ZN048G (PPO8ZN048G)
- DAYTON Gasket, NBR (AEXJ7)
- Dayton Pump Gaskets