Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, NG, 400,000, 4,724 cfm, Belt, Blower, 3/4 in
Mfr # 55FG92
Zoro # G0698793
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,420.99
Free 30-Day Returns
Key Features
- BtuH Input 400,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 332,000
- Gas Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55FG92
- Zoro # G0698793
- UPC # 700202003112
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 in |
Indoor Air Discharge Width | 48 3/4 in |
Width | 55 1/4 in |
Depth | 56 1/8 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 6 in |
Installation Height | 8 to 20 ft |
Indoor Air Discharge Height | 24 1/2 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Overall Depth | 56 1/8 in |
Overall Width | 55 1/4 in |
Overall Height | 34 in |
Mounting Height | 8 ft to 20 ft |
Overall Dimensions - H x W x D | 34 in x 55 1/4 in x 56 1/8 in |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 400,000, BtuH Output 332,000, 4,724 cfm Air Flow, 20.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Ign00054 120V Hot Surface (IGN00054)
- SUPCO Access Fitting, SF2245 (SF2245)
- WATTS 9D-1/2-M3 Bfp Atmospheric Vent (9D-1/2-M3)
- SUNTEC A1Yd7154 Lh/Rh. 1725. (A1YD7154)
- DAYTON Gas Unit Heater, LP, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG79)
- DAYTON Gas Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in (55FG72)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- DAYTON Gas Unit Heater, NG/LP, 60,000, 740 cfm, Direct, Propeller, 1/2 in (2RYU9A)
- DAYTON Gas Unit Heater, NG/LP, 90,000, 1,100 cfm, Direct, Propeller, 1/2 in (2RYV2A)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- Dayton Gas Unit Heaters