Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, NG, 300,000, 3,501 cfm, Belt, Blower, 3/4 in
Mfr # 55FG90
Zoro # G0698434
product price: $5,210.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,210.99
Free 30-Day Returns
Key Features
- BtuH Input 300,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 246,000
- Gas Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55FG90
- Zoro # G0698434
- UPC # 700202003037
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 in |
Depth | 53 3/8 in |
Burner Air Inlet Size | 5 in |
Installation Height | 8 to 20 ft |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Width | 55 1/4 in |
Flue Dia. | 6 in |
Indoor Air Discharge Width | 48 3/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Mounting Hole Diameter | 3/4 in |
Gas Connection Size | 3/4 in |
Overall Depth | 53 3/8 in |
Mounting Height | 8 ft to 20 ft |
Overall Height | 34 in |
Flue Diameter | 6 in |
Overall Dimensions - H x W x D | 34 in x 55 1/4 in x 53 3/8 in |
Overall Width | 55 1/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 300,000, BtuH Output 246,000, 3,501 cfm Air Flow, 15.6 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 53 3/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DELHI Collar Adaptor, 18 In (CA18)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- HOSHIZAKI Thumbscrew (Black) (415949G12)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- Dayton Gas Heaters & Accessories