Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, NG, 150,000, 1,771 cfm, Belt, Blower, 1/2 in
Mfr # 55FG86
Zoro # G0699107
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,960.99
Free 30-Day Returns
Key Features
- BtuH Input 150,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 124,500
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55FG86
- Zoro # G0699107
- UPC # 700202002870
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Installation Height | 8 to 15 ft |
Depth | 49 3/8 in |
Indoor Air Discharge Height | 24 1/2 in |
Burner Air Inlet Size | 5 in |
Width | 25 1/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Indoor Air Discharge Width | 18 3/4 in |
Flue Dia. | 5 in |
Overall Depth | 49 3/8 in |
Overall Width | 25 1/4 in |
Flue Diameter | 5 in |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 49 3/4 in |
Mounting Hole Diameter | 3/4 in |
Gas Connection Size | 1/2 in |
Overall Height | 33 3/4 in |
Mounting Height | 8 ft to 15 ft |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 150,000, BtuH Output 124,500, 1,771 cfm Air Flow, 9.4 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 49 3/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- DAYTON Wheels, PK2 (VE1YNW5WG)
- TITE SEAL SLFADH WP FLSHNG 4""X100' (TS4100)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- DAYTON Gas Unit Heater, NG/LP, 105,000, 1,300 cfm, Direct, Propeller, 1/2 in (2RYV3A)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- Dayton Gas Heaters & Accessories