Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in
Mfr # 55FG82
Zoro # G0690244
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- BtuH Input 350,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 290,500
- Gas Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55FG82
- Zoro # G0690244
- UPC # 700202002511
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Depth | 44 3/4 in |
Width | 55 1/4 in |
Indoor Air Discharge Width | 48 3/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Installation Height | 8 to 20 ft |
Flue Dia. | 6 in |
Fan Diameter | 18 in |
Flue Diameter | 6 in |
Mounting Height | 8 ft to 20 ft |
Gas Connection Size | 3/4 in |
Overall Height | 34 in |
Overall Depth | 44 3/4 in |
Mounting Hole Diameter | 3/4 in |
Overall Width | 55 1/4 in |
Overall Dimensions - H x W x D | 34 in x 55 1/4 in x 44 3/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 350,000, BtuH Output 290,500, 5,600 cfm Air Flow, 13.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FD16X25_4)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SW-1A Pentek Water Filter Wrench Accessory (PENTEK-SW-1A)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- Dayton Gas Unit Heaters