Shop All Gas Unit Heaters
This Product is Discontinued
Dayton
Gas Unit Heater, LP, 250,000, 3,450 cfm, Direct, Propeller, 1/2 in (Discontinued)
Mfr # 4LX61
Zoro # G2896354
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 250,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 202,500
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4LX61
- Zoro # G2896354
- UPC # 190735329689
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Width | 37 1/4 in |
Manufacturers Warranty Length | 1 yr All Components, Additional 9 yr on Heat Exchanger, Flue Collector and Burners |
Indoor Air Discharge Height | 24 1/2 in |
Flue Dia. | 5 in |
Depth | 43 1/2 in |
Indoor Air Discharge Width | 30 3/4 in |
Burner Air Inlet Size | 5 in |
Installation Height | 8 to 20 ft |
Overall Height | 33 3/4 in |
Overall Width | 37 1/4 in |
Overall Dimensions - H x W x D | 33 3/4 in x 37 1/4 in x 43 1/2 in |
Flue Diameter | 5 in |
Overall Depth | 43 1/2 in |
Gas Connection Size | 1/2 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 250,000, BtuH Output 202,500, 3,450 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 54 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.