Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 250,000, 2,953 cfm, Belt, Blower, 3/4 in
Mfr # 55FG98
Zoro # G0690278
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,593.99
Free 30-Day Returns
Key Features
- BtuH Input 250,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 207,500
- Gas Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55FG98
- Zoro # G0690278
- UPC # 700202003006
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Depth | 56 1/8 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 5 in |
Installation Height | 8 to 20 ft |
Indoor Air Discharge Width | 30 3/4 in |
Width | 37 1/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Indoor Air Discharge Height | 24 1/2 in |
Overall Depth | 56 1/8 in |
Mounting Height | 8 ft to 20 ft |
Overall Height | 33 3/4 in |
Overall Width | 37 1/4 in |
Flue Diameter | 5 in |
Gas Connection Size | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Overall Dimensions - H x W x D | 33 3/4 in x 37 1/4 in x 56 1/8 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 250,000, BtuH Output 207,500, 2,953 cfm Air Flow, 15.6 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 56 1/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- HOSHIZAKI Expansion Valve (4A1117-01)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1000/U)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG78)
- DAYTON Gas Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in (55FG72)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Propane Wall Heater (DVAG30L)
- Dayton Gas Heaters & Accessories