Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in
Mfr # 55FG79
Zoro # G0698556
product price: $2,039.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,039.99
Free 30-Day Returns
Key Features
- BtuH Input 200,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 166,000
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55FG79
- Zoro # G0698556
- UPC # 700202002450
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Burner Air Inlet Size | 5 in |
Installation Height | 8 to 20 ft |
Indoor Air Discharge Height | 24 1/2 in |
Flue Dia. | 5 in |
Depth | 43 1/2 in |
Width | 37 1/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Indoor Air Discharge Width | 30 3/4 in |
Mounting Hole Diameter | 3/4 in |
Mounting Height | 8 ft to 20 ft |
Overall Width | 37 1/4 in |
Fan Diameter | 18 in |
Overall Height | 33 3/4 in |
Flue Diameter | 5 in |
Overall Dimensions - H x W x D | 33 3/4 in x 37 1/4 in x 43 1/2 in |
Gas Connection Size | 1/2 in |
Overall Depth | 43 1/2 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 200,000, BtuH Output 166,000, 3,200 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Caster, 5 In., Swivel (HC5S)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- DAYTON Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG83)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- DAYTON Gas Unit Heater, NG/LP, 105,000, 1,300 cfm, Direct, Propeller, 1/2 in (2RYV3A)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- Dayton Heaters & Furnaces