Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in
Mfr # 55FG77
Zoro # G0699125
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Input 150,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 124,500
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55FG77
- Zoro # G0699125
- UPC # 700202002412
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Installation Height | 8 to 15 ft |
Width | 25 1/4 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 5 in |
Indoor Air Discharge Height | 24 1/2 in |
Indoor Air Discharge Width | 18 3/4 in |
Depth | 43 1/2 in |
Overall Height | 33 3/4 in |
Fan Diameter | 16 in |
Overall Depth | 43 1/2 in |
Mounting Height | 8 ft to 15 ft |
Overall Width | 25 1/4 in |
Mounting Hole Diameter | 3/4 in |
Flue Diameter | 5 in |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 43 1/2 in |
Gas Connection Size | 1/2 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 150,000, BtuH Output 124,500, 2,400 cfm Air Flow, 6.9 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4006A1017 Aquastat(100-240F (L4006A1017)
- CROWN BOILER CO Hot Water Boiler, Natural Gas, 15-1/2" W (BWF105BNT3SU0)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- GRIP-RITE MICRO PINS 23GA 1""3M (GR1PIN)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- DAYTON Gas Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG78)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- DAYTON Gas Unit Heater, NG/LP, 60,000, 740 cfm, Direct, Propeller, 1/2 in (2RYU9A)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- Dayton Heaters & Furnaces