Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 100,000, 1,181 cfm, Belt, Blower, 1/2 in
Mfr # 55FG93
Zoro # G0690445
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- BtuH Input 100,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 83,000
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55FG93
- Zoro # G0690445
- UPC # 700202002825
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Flue Dia. | 5 in |
Depth | 49 3/4 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Indoor Air Discharge Width | 18 3/4 in |
Width | 25 1/4 in |
Installation Height | 8 to 12 ft |
Indoor Air Discharge Height | 24 1/2 in |
Mounting Hole Diameter | 3/4 in |
Overall Width | 25 1/4 in |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 49 3/4 in |
Flue Diameter | 5 in |
Overall Depth | 49 3/4 in |
Mounting Height | 8 ft to 12 ft |
Overall Height | 33 3/4 in |
Gas Connection Size | 1/2 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 100,000, BtuH Output 83,000, 1,181 cfm Air Flow, 7.3 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 49 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Gas Unit Heater, NG, 300,000, 3,501 cfm, Belt, Blower, 3/4 in (55FG90)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- DAYTON Gas Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG78)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- Dayton Gas Unit Heaters