Shop All Portable Gas Heaters
Dayton
Gas Heater, Portable, Quiet, LP, 60,000 Btu
Mfr # 60PG22
Zoro # G402676459
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 153 CFM
- Includes 15-foot hose and regulator, Adjustable Heat Angle, Easy Lift Carrying Handle, Variable Heat Output
- Ignition Type Manual Push-Button Electric Spark
- Features Quiet Design
- Fuel Type Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60PG22
- Zoro # G402676459
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Overall Width | 7 7/8 in |
Overall Dimensions - H x W x D | 13 7/8 x 7 7/8 x 17 3/8 |
Overall Depth | 17 3/8 in |
Cord Length | 11 3/4 in |
Minimum Cylinder Size | 20 lb |
Manufacturers Warranty Length | 1 Year Limited |
Overall Height | 13 7/8 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 60,000 BtuH, Heating Area 1,350 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Manual Push-Button Electric Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 13 7/8 in, Overall Width 7 7/8 in, Overall Depth 17 3/8 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Freestanding with Remote (HEA-215110CVR)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L (8040400002)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 250,000 BtuH, 14 11/16 in Wx (6BY72)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- DAYTON Gas Heater, Portable, Quiet, LP, 125,000 Btu (60PG23)
- DAYTON Tank Top Portable Gas Heater, LP, 9000 to 30,000 BtuH, 17 1/4 in Wx (5RCC1)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- Dayton Heaters & Furnaces