Shop All Portable Gas Heaters
Dayton
Gas Heater, Portable, Quiet, LP, 125,000 Btu
Mfr # 60PG23
Zoro # G402676497
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 220 CFM
- Includes 15-foot hose and regulator, Adjustable Heat Angle, Easy Lift Carrying Handle, Variable Heat Output
- Ignition Type Manual Push-Button Electric Spark
- Flame-Out Sensor Included Yes
- Fuel Type Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60PG23
- Zoro # G402676497
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 1 Year Limited |
Overall Dimensions - H x W x D | 17-3/8 x 8-3/4 x 22-3/8 |
Overall Width | 8 3/4 in |
Cord Length | 11 3/4 in |
Overall Height | 17 3/8 in |
Minimum Cylinder Size | 40 lb |
Overall Depth | 22 3/8 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, Heating Area 3,100 sq ft, Minimum Cylinder Size 40 lb, Ignition Type Manual Push-Button Electric Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 17 3/8 in, Overall Width 8 3/4 in, Overall Depth 22 3/8 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (97010320)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- ALL-FILTERS 12X12X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12121.8 6PK)
- LAU PARTS Fan Blades, 4Bl 30Dia 27Deg 5/8 Cw (6127600001)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (6BY71)
- DAYTON Tank Top Portable Gas Heater, LP, 9000 to 30,000 BtuH, 17 1/4 in Wx (5RCC1)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 120,000 to 150,000 BtuH (3VE58)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 300,000 BtuH, 1800 cfm (3VE59)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- Dayton Portable Gas Heaters