Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJZ1
Zoro # G3328641
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,632.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 350,000
- BtuH Output 280,000
- Ignition Type Direct Spark
- Air Flow 8,642 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJZ1
- Zoro # G3328641
- UPC # 190735371411
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 42 5/8 in |
Installation Height | 8 ft |
Burner Air Inlet Size | 6 in |
Indoor Air Discharge Width | 40 1/4 in |
Depth | 40 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 6 in |
Overall Height | 36 in |
Overall Width | 42 5/8 in |
Flue Diameter | 6 in |
Overall Depth | 40 in |
Mounting Height | 8 ft |
Gas Connection Size | 3/4 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,878 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 42 5/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Control Board (668105601)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKE4)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- EMPIRE COMFORT SYSTEMS Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection (DV20ELP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 55k BTU (5508232)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (6007732)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- Dayton Gas Wall Furnaces