Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY8
Zoro # G3328678
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,401.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 200,000
- BtuH Output 160,000
- Ignition Type Direct Spark
- Air Flow 4,938 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJY8
- Zoro # G3328678
- UPC # 190735371381
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 26 1/8 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 5 in |
Indoor Air Discharge Width | 23 3/4 in |
Depth | 40 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 36 in |
Overall Width | 26 1/8 in |
Overall Depth | 40 in |
Flue Diameter | 5 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 200,000 BtuH, Heating Capacity Output 160,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,645 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 26 1/8 in, Overall Depth 40 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 4,938 cfm, Air Flow @ 65(F) Rise 2,300 cfm, Air Flow @ 80(F) Rise 1,900 cfm, Burner Air Inlet Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Plastic Drain Assembly (PB500977)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- DAYTON Spark Plug (3651001300)
- HEIL QUAKER Limit Switch Rollout L300F, M/R (1013102)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater (CWH1208DSF)
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (2001621A)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007731)
- Dayton Gas Heaters & Accessories