Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY7
Zoro # G3328687
product price: $3,907.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,907.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 150,000
- BtuH Output 120,000
- Ignition Type Direct Spark
- Air Flow 3,704 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6RJY7
- Zoro # G3328687
- UPC # 190735371374
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 20 5/8 in |
Depth | 40 in |
Manufacturers Warranty Length | 1 yr |
Burner Air Inlet Size | 5 in |
Flue Dia. | 4 in |
Indoor Air Discharge Width | 18 1/4 in |
Indoor Air Discharge Height | 19 in |
Installation Height | 8 ft |
Overall Height | 36 in |
Overall Width | 20 5/8 in |
Mounting Height | 8 ft |
Flue Diameter | 4 in |
Overall Depth | 40 in |
Gas Connection Size | 1/2 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 120,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,233 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 20 5/8 in, Overall Depth 40 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 3,704 cfm, Air Flow @ 65(F) Rise 1,500 cfm, Air Flow @ 80(F) Rise 1,700 cfm, Burner Air Inlet Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spout (104797-01)
- DAYTON Motor (VED140U2906.6G)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 11 (2DYV1)
- SUPCO Hot Surface igniter, LP/NG, 120, 3 1/4 in L., Universal Silicon Nitride (SSN2000)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK 1800W 120V Architectural Heavy Duty Wall Heater (AWH3180F)
- MARADYNE Mesa Floor Mount Heater, 12V (4102-12V)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3501522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- Dayton Gas Heaters & Accessories