Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY6
Zoro # G3328696
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,373.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 100,000
- BtuH Output 80,000
- Ignition Type Direct Spark
- Air Flow 2,469 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJY6
- Zoro # G3328696
- UPC # 190735371367
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 17 7/8 in |
Manufacturers Warranty Length | 1 yr |
Flue Dia. | 4 in |
Depth | 40 in |
Indoor Air Discharge Height | 19 in |
Burner Air Inlet Size | 5 in |
Installation Height | 8 ft |
Indoor Air Discharge Width | 15 1/2 in |
Overall Height | 36 in |
Overall Width | 17 7/8 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Flue Diameter | 4 in |
Overall Depth | 40 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 822 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 17 7/8 in, Overall Depth 40 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 2,469 cfm, Air Flow @ 65(F) Rise 1,100 cfm, Air Flow @ 80(F) Rise 1,000 cfm, Burner Air Inlet Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49983)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- RANCO Low Press Switch, 10" WC, 100 psi, 48" (O16-261)
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5001522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007332)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- QMARK 2000-4000W 208V Commercial Fan Forced Wall Heater (CWH3408F)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- Dayton Gas Wall Furnaces