Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY5
Zoro # G3328705
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,398.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 400,000
- BtuH Output 320,000
- Ignition Type Direct Spark
- Air Flow 9,877 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJY5
- Zoro # G3328705
- UPC # 190735371350
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 48 1/8 in |
Depth | 40 in |
Manufacturers Warranty Length | 1 yr |
Burner Air Inlet Size | 6 in |
Indoor Air Discharge Width | 45 3/4 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 6 in |
Overall Width | 48 1/8 in |
Overall Height | 36 in |
Mounting Height | 8 ft |
Gas Connection Size | 3/4 in |
Flue Diameter | 6 in |
Overall Depth | 40 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 400,000 BtuH, Heating Capacity Output 320,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,289 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 48 1/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 9,877 cfm, Air Flow @ 65(F) Rise 4,500 cfm, Air Flow @ 80(F) Rise 3,600 cfm, Burner Air Inlet Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 81214 12 x 18 Aluminium Louver Vent White (HO563723)
- EVERPURE Scale Stick Ss-Imf (EV9798-41)
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- ALL-FILTERS 24X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (24242.13 6PK)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK Wall Heater, Fan Forced (LFK404F)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- QMARK 4800W 208V Architectural Heavy Duty Wall Heater (AWH45083F)
- Dayton Gas Heaters & Accessories