Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY4
Zoro # G3328711
product price: $5,100.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,100.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 350,000
- BtuH Output 280,000
- Ignition Type Direct Spark
- Air Flow 8,642 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6RJY4
- Zoro # G3328711
- UPC # 190735371343
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 42 5/8 in |
Flue Dia. | 6 in |
Burner Air Inlet Size | 6 in |
Indoor Air Discharge Width | 40 1/4 in |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Installation Height | 8 ft |
Depth | 40 in |
Overall Width | 42 5/8 in |
Overall Height | 36 in |
Gas Connection Size | 3/4 in |
Mounting Height | 8 ft |
Flue Diameter | 6 in |
Overall Depth | 40 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,878 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 42 5/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMAX Replacement Motor (RP1170CG)
- EVERPURE Housing (Opaque, 20") (EV311255)
- SUNTEC A2Vd7119 Single Stage Oil Pump (A2VD7119)
- RHEEM Expansion Valve Kit (PD619062)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- Dayton Gas Wall Furnaces