Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY3
Zoro # G3328720
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,798.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 300,000
- BtuH Output 240,000
- Ignition Type Direct Spark
- Air Flow 7,407 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJY3
- Zoro # G3328720
- UPC # 190735371336
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 37 1/8 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Burner Air Inlet Size | 6 in |
Flue Dia. | 6 in |
Indoor Air Discharge Width | 34 3/4 in |
Depth | 40 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 37 1/8 in |
Overall Height | 36 in |
Gas Connection Size | 3/4 in |
Flue Diameter | 6 in |
Mounting Height | 8 ft |
Overall Depth | 40 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,467 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 37 1/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20201901 Hose-Drain (20201901)
- B & K Tru Aire 24 in. H X 24 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29024X24)
- TRANE Swt02523 Pressure Switch 1.40" (SWT02523)
- MARKEL PRODUCTS Knob, Wall Heater 4300,208-240V (41800007K)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- MARADYNE Heater, 24V, 16", 3x3 (MM-B1160005)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- QMARK 750-1500W 120V Commercial Fan Forced Wall Heater (CWH1151DSF)
- Dayton Heaters & Furnaces