Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY1
Zoro # G3328748
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,044.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 200,000
- BtuH Output 160,000
- Ignition Type Direct Spark
- Air Flow 4,938 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJY1
- Zoro # G3328748
- UPC # 190735371312
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 26 1/8 in |
Flue Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Width | 23 3/4 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Burner Air Inlet Size | 5 in |
Depth | 40 in |
Overall Height | 36 in |
Overall Width | 26 1/8 in |
Overall Depth | 40 in |
Flue Diameter | 5 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 200,000 BtuH, Heating Capacity Output 160,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,645 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 26 1/8 in, Overall Depth 40 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 4,938 cfm, Air Flow @ 65(F) Rise 2,300 cfm, Air Flow @ 80(F) Rise 1,900 cfm, Burner Air Inlet Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heat Slinger, Use With 3AXF3 (4DKK9)
- YELLOW JACKET Yellow Hose (21125)
- DAYTON Motor Slide Rails (VTSYT1010LRG)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White (EX22DTWP)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007332)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (5507331)
- MARADYNE Marine Heater, 12V, 16", 4x3 (MM-A1160002)
- Dayton Heaters & Furnaces