Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX9
Zoro # G3328766
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,158.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 100,000
- BtuH Output 80,000
- Ignition Type Direct Spark
- Air Flow 2,469 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJX9
- Zoro # G3328766
- UPC # 190735371299
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 36 in |
Width | 17 7/8 in |
Depth | 40 in |
Burner Air Inlet Size | 5 in |
Indoor Air Discharge Width | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 4 in |
Installation Height | 8 ft |
Overall Width | 17 7/8 in |
Overall Height | 36 in |
Mounting Height | 8 ft |
Flue Diameter | 4 in |
Gas Connection Size | 1/2 in |
Overall Depth | 40 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 822 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 17 7/8 in, Overall Depth 40 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 2,469 cfm, Air Flow @ 65(F) Rise 1,100 cfm, Air Flow @ 80(F) Rise 1,000 cfm, Burner Air Inlet Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&W D&W 3840WH Rotaire Heat Outlet Vent - 4", White (3840WH)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- TEMPRO Line Voltage 30 to 110 Degree F Fixed Bulb Steel Housing SPDT Thermostat (TP500)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6502522A)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- QMARK 1500-3000W 277V Architectural Heavy Duty Wall Heater (AWH4307F)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- QMARK Wall Heater, Fan Forced (CWH1157DSF)
- QMARK 500-1000W 120V Commercial Fan Forced Wall Heater (CWH1101DSF)
- Dayton Heaters & Furnaces