Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX8
Zoro # G3328775
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,492.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 400,000
- BtuH Output 320,000
- Ignition Type Direct Spark
- Air Flow 9,877 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJX8
- Zoro # G3328775
- UPC # 190735371282
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 48 1/8 in |
Depth | 37 in |
Burner Air Inlet Size | 6 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Height | 19 in |
Indoor Air Discharge Width | 45 3/4 in |
Installation Height | 8 ft |
Flue Dia. | 6 in |
Overall Height | 37 3/4 in |
Overall Width | 48 1/8 in |
Gas Connection Size | 3/4 in |
Mounting Height | 8 ft |
Overall Depth | 37 in |
Flue Diameter | 6 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 400,000 BtuH, Heating Capacity Output 320,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,704 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 48 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 9,877 cfm, Air Flow @ 65(F) Rise 4,500 cfm, Air Flow @ 80(F) Rise 3,600 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Ball Valve, 775 psi (A 18960)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- KRUETER DiffPressureSw W/Compression (CSE-1103)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- MARADYNE Marine Universal Wall Mount Heater, 12V (MM-A1090005)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- Dayton Gas Wall Furnaces