Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX7
Zoro # G3328781
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,248.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 350,000
- BtuH Output 280,000
- Ignition Type Direct Spark
- Air Flow 8,642 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJX7
- Zoro # G3328781
- UPC # 190735371275
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 42 5/8 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Height | 19 in |
Burner Air Inlet Size | 6 in |
Flue Dia. | 6 in |
Installation Height | 8 ft |
Depth | 37 in |
Indoor Air Discharge Width | 40 1/4 in |
Overall Height | 37 3/4 in |
Overall Width | 42 5/8 in |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Flue Diameter | 6 in |
Mounting Height | 8 ft |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,241 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 42 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 13.5, Textured Black, Cast Iron (ST412)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- ILC FILTER 20X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 175 MADE IN T (WY-0L8Q-9)
- EMERSON Blue Series 2 Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F89EZ-0251)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT50WNAT)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP 55k BTU (5508231)
- QMARK 2000-4000W 208V Commercial Fan Forced Wall Heater (CWH3408F)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- Dayton Gas Heaters & Accessories