Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX5
Zoro # G3328809
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,165.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 250,000
- BtuH Output 180,000
- Ignition Type Direct Spark
- Air Flow 6,173 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJX5
- Zoro # G3328809
- UPC # 190735371251
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 31 5/8 in |
Flue Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Depth | 37 in |
Indoor Air Discharge Width | 29 1/4 in |
Indoor Air Discharge Height | 19 in |
Installation Height | 8 ft |
Burner Air Inlet Size | 5 in |
Overall Width | 31 5/8 in |
Overall Height | 37 3/4 in |
Flue Diameter | 5 in |
Gas Connection Size | 3/4 in |
Mounting Height | 8 ft |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,315 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 31 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- TRANE Ign00152 120V Silicon Nitride (IGN00152)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- QMARK 4000W 208V Architectural Heavy Duty Wall Heater (AWH44083F)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT25WLP)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT35WNAT)
- QMARK Wall Heater, Fan Forced (CWH3180F)
- Dayton Heaters & Furnaces