Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX4
Zoro # G3328818
product price: $2,789.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,789.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 200,000
- BtuH Output 160,000
- Ignition Type Direct Spark
- Air Flow 4,938 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6RJX4
- Zoro # G3328818
- UPC # 190735371244
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 26 1/8 in |
Indoor Air Discharge Width | 23 3/4 in |
Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Installation Height | 8 ft |
Burner Air Inlet Size | 5 in |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 5 in |
Overall Height | 37 3/4 in |
Overall Width | 26 1/8 in |
Overall Depth | 37 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Flue Diameter | 5 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 200,000 BtuH, Heating Capacity Output 160,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,852 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 26 1/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 4,938 cfm, Air Flow @ 65(F) Rise 2,300 cfm, Air Flow @ 80(F) Rise 1,900 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- PROSOURCE ProSource BB-24W Baseboard Register, 24 in W x 4-1/2 in H Duct Opening, Steel, White (BB-24W)
- AUBURN MANUFACTURING Gto-15 Ignition Cable 25ft Roll (E60-25)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- QMARK Wall Heater, Fan Forced (LFK484F)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3501522A)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP, 65k BTU (6508631)
- QMARK 2000-4000W 208V Commercial Fan Forced Wall Heater (CWH3408F)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- Dayton Heaters & Furnaces