Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJX3
Zoro # G3328827
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,518.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 150,000
- BtuH Output 120,000
- Ignition Type Direct Spark
- Air Flow 3,704 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJX3
- Zoro # G3328827
- UPC # 190735371237
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 20 5/8 in |
Burner Air Inlet Size | 5 in |
Depth | 37 in |
Flue Dia. | 4 in |
Indoor Air Discharge Width | 18 1/4 in |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Installation Height | 8 ft |
Overall Height | 37 3/4 in |
Overall Width | 20 5/8 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Flue Diameter | 4 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 120,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,389 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 20 5/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 3,704 cfm, Air Flow @ 65(F) Rise 1,500 cfm, Air Flow @ 80(F) Rise 1,700 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN 120V 90W Crankcase Heater (070902801)
- AEGIS Aegissplitring 1.625" 254,256T (SGR-1.625-UKIT-1A4)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- DURAVENT 4" BVENT 60" Length (4BV60)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (3003821)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- Dayton Gas Wall Furnaces