Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW9
Zoro # G3328860
product price: $3,160.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,160.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 300,000
- BtuH Output 240,000
- Ignition Type Direct Spark
- Air Flow 7,407 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6RJW9
- Zoro # G3328860
- UPC # 190735371190
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 37 1/8 in |
Burner Air Inlet Size | 6 in |
Depth | 37 in |
Flue Dia. | 6 in |
Indoor Air Discharge Width | 34 3/4 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 37 3/4 in |
Overall Width | 37 1/8 in |
Mounting Height | 8 ft |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,778 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 37 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- BESTAIR 25 in. W X 20 in. H X 6 in. D 11 MERV Air Filter (A201-SGM-BOX11R)
- BROAN Motor Assembly (97014817)
- ALL-FILTERS 20X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20252.10 6PK)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT35WLP)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5002522A)
- QMARK Wall Heater, Fan Forced (LFK404F)
- QMARK Wall Heater, Fan Forced (CWH1157DSF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- EMPIRE COMFORT SYSTEMS Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection (DV20ELP)
- Dayton Heaters & Furnaces