Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW8
Zoro # G3328879
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 250,000
- BtuH Output 180,000
- Ignition Type Direct Spark
- Air Flow 6,173 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJW8
- Zoro # G3328879
- UPC # 190735371183
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 31 5/8 in |
Manufacturers Warranty Length | 1 yr |
Installation Height | 8 ft |
Depth | 37 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 5 in |
Indoor Air Discharge Height | 19 in |
Indoor Air Discharge Width | 29 1/4 in |
Overall Height | 37 3/4 in |
Overall Width | 31 5/8 in |
Gas Connection Size | 3/4 in |
Flue Diameter | 5 in |
Overall Depth | 37 in |
Mounting Height | 8 ft |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,315 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 31 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- ALL-FILTERS 14X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14251.11 4PK)
- RHEEM 44-101884-08 Crankcase Heater (44-101884-)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007731)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP, 65k BTU (6508631)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTP)
- Dayton Gas Wall Furnaces