Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW7
Zoro # G3328888
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,412.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 200,000
- BtuH Output 160,000
- Ignition Type Direct Spark
- Air Flow 4,938 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJW7
- Zoro # G3328888
- UPC # 190735371176
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 26 1/8 in |
Indoor Air Discharge Width | 23 3/4 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Burner Air Inlet Size | 5 in |
Flue Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Depth | 37 in |
Overall Width | 26 1/8 in |
Overall Height | 37 3/4 in |
Gas Connection Size | 1/2 in |
Flue Diameter | 5 in |
Mounting Height | 8 ft |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 200,000 BtuH, Heating Capacity Output 160,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,852 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 26 1/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 4,938 cfm, Air Flow @ 65(F) Rise 2,300 cfm, Air Flow @ 80(F) Rise 1,900 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Interior Cover for Air Conditioner, Large (AC-503)
- MCDONNELL & MILLER Level Control Head Mechanism (61-HD)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16301.8 12PK)
- DAYTON Replacement Motor Cover (6366445)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTP)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007732)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection (4007332)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP 55k BTU (5508231)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- Dayton Gas Heaters & Accessories