Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW5
Zoro # G3328906
product price: $2,075.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,075.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 100,000
- BtuH Output 80,000
- Ignition Type Direct Spark
- Air Flow 2,469 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6RJW5
- Zoro # G3328906
- UPC # 190735371152
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 17 7/8 in |
Indoor Air Discharge Height | 19 in |
Depth | 37 in |
Burner Air Inlet Size | 5 in |
Indoor Air Discharge Width | 15 1/2 in |
Installation Height | 8 ft |
Manufacturers Warranty Length | 1 yr |
Flue Dia. | 4 in |
Overall Height | 37 3/4 in |
Overall Width | 17 7/8 in |
Gas Connection Size | 1/2 in |
Mounting Height | 8 ft |
Flue Diameter | 4 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 929 cfm, Service Access Location Side, Overall Height 37 3/4 in, Overall Width 17 7/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 2,469 cfm, Air Flow @ 65(F) Rise 1,100 cfm, Air Flow @ 80(F) Rise 1,000 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-004-032)
- AIR-CARE 14x30x1 Flex Air Filter (1430F)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJV3)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- QMARK 1800W 120V Architectural Heavy Duty Wall Heater (AWH3180F)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- QMARK Wall Heater, Fan Forced (LFK484F)
- Dayton Gas Heaters & Accessories