Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW3
Zoro # G3328921
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,248.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 350,000
- BtuH Output 280,000
- Ignition Type Direct Spark
- Air Flow 8,642 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJW3
- Zoro # G3328921
- UPC # 190735371138
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 42 5/8 in |
Installation Height | 8 ft |
Depth | 37 in |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Width | 40 1/4 in |
Flue Dia. | 6 in |
Burner Air Inlet Size | 6 in |
Overall Height | 37 3/4 in |
Overall Width | 42 5/8 in |
Mounting Height | 8 ft |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,241 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 42 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 663714R Inline Drain Assembly (663714R)
- DAYTON Hydronic Unit Heater, 24-5/8" H, 2200 cfm (5PV32)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- AIRMASTER FAN Wall Fan VS w/Shutters&Spd Ctrl 16EPR16 (CF57701)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- QMARK 3600-4800W 208-240V Architectural Heavy Duty Wall Heater (AWH4504F)
- KING ELECTRIC KF FURNACE 480V 34.5KW 3-PH (KF4835-3-2S3-ECM)
- MARADYNE Marine Heater, 12V, 16", 4x3 (MM-A1160002)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- Dayton Gas Wall Furnaces