Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW2
Zoro # G3328930
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,959.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 300,000
- BtuH Output 240,000
- Ignition Type Direct Spark
- Air Flow 7,407 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJW2
- Zoro # G3328930
- UPC # 190735371121
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 37 1/8 in |
Installation Height | 8 ft |
Depth | 37 in |
Indoor Air Discharge Width | 34 3/4 in |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 6 in |
Manufacturers Warranty Length | 1 yr |
Burner Air Inlet Size | 6 in |
Overall Height | 37 3/4 in |
Overall Width | 37 1/8 in |
Mounting Height | 8 ft |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,778 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 37 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- AMERI-VENT Standard Flashing 10In (10RF)
- MCDONNELL & MILLER Low Water Cutoff, Snap Switch (157S-RL)
- NAVAC Battery for NEF6LM (NBF2)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- MARADYNE Marine Heater, 12V, 16", 4x3 (MM-A1160002)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- QMARK Wall Heater, Fan Forced (CWH1157DSF)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- Dayton Gas Heaters & Accessories