Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV9
Zoro # G3328967
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,518.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 150,000
- BtuH Output 120,000
- Ignition Type Direct Spark
- Air Flow 3,704 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV9
- Zoro # G3328967
- UPC # 190735371091
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 20 5/8 in |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Burner Air Inlet Size | 5 in |
Depth | 37 in |
Installation Height | 8 ft |
Indoor Air Discharge Width | 18 1/4 in |
Overall Height | 37 3/4 in |
Overall Width | 20 5/8 in |
Flue Diameter | 4 in |
Gas Connection Size | 1/2 in |
Overall Depth | 37 in |
Mounting Height | 8 ft |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 120,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,389 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 20 5/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 3,704 cfm, Air Flow @ 65(F) Rise 1,500 cfm, Air Flow @ 80(F) Rise 1,700 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- HESSAIRE Shutter, 36", Aluminum (SA36)
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- DANFOSS Valve 3/8"X1/2"Tn2 R134A Internalvlv (068Z3346)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK Painted Steel Front Wall Heater (SED1512)
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 65k BTU (6508632)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- Dayton Heaters & Furnaces