Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV6
Zoro # G3328991
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,387.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 350,000
- BtuH Output 280,000
- Ignition Type Direct Spark
- Air Flow 8,642 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV6
- Zoro # G3328991
- UPC # 190735371060
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 42 5/8 in |
Flue Dia. | 6 in |
Burner Air Inlet Size | 6 in |
Indoor Air Discharge Width | 40 1/4 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Height | 19 in |
Depth | 37 in |
Installation Height | 8 ft |
Overall Height | 37 3/4 in |
Overall Width | 42 5/8 in |
Mounting Height | 8 ft |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Flue Diameter | 6 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 350,000 BtuH, Heating Capacity Output 280,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,241 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 42 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 8,642 cfm, Air Flow @ 65(F) Rise 4,000 cfm, Air Flow @ 80(F) Rise 3,200 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- QMARK Wall Heater, Fan Forced (CWH3180F)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater (CWH1208DSF)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 65k BTU (6508632)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP 55k BTU (5508231)
- Dayton Heaters & Furnaces