Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV5
Zoro # G3329000
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,160.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 300,000
- BtuH Output 240,000
- Ignition Type Direct Spark
- Air Flow 7,407 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV5
- Zoro # G3329000
- UPC # 190735371053
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 37 1/8 in |
Installation Height | 8 ft |
Indoor Air Discharge Height | 19 in |
Flue Dia. | 6 in |
Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Burner Air Inlet Size | 6 in |
Indoor Air Discharge Width | 34 3/4 in |
Overall Width | 37 1/8 in |
Overall Height | 37 3/4 in |
Mounting Height | 8 ft |
Overall Depth | 37 in |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,778 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 37 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- AIR HANDLER Electrostatic Air Filter, 20x24x2" (6B693)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007731)
- QMARK 3600-4800W 208-240V Architectural Heavy Duty Wall Heater (AWH4504F)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- QMARK 500-1000W 120V Commercial Fan Forced Wall Heater (CWH1101DSF)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- Dayton Heaters & Furnaces