Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV4
Zoro # G3329019
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 250,000
- BtuH Output 180,000
- Ignition Type Direct Spark
- Air Flow 6,173 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV4
- Zoro # G3329019
- UPC # 190735371046
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 31 5/8 in |
Indoor Air Discharge Width | 29 1/4 in |
Indoor Air Discharge Height | 19 in |
Depth | 37 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 1 yr |
Flue Dia. | 5 in |
Installation Height | 8 ft |
Overall Height | 37 3/4 in |
Overall Width | 31 5/8 in |
Flue Diameter | 5 in |
Gas Connection Size | 3/4 in |
Overall Depth | 37 in |
Mounting Height | 8 ft |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,315 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 31 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, In Line, 400 CFM (L400L)
- ENERPAC Oil Fill Tubing Kit Xc (XC1TK)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- SUPCO Contactor, 1.5 Pole, 24V, 30A (DP30241)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- QMARK Wall Heater, Fan Forced (LFK404F)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT50WNAT)
- Dayton Heaters & Furnaces