Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV3
Zoro # G3329028
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,412.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 200,000
- BtuH Output 160,000
- Ignition Type Direct Spark
- Air Flow 4,938 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV3
- Zoro # G3329028
- UPC # 190735371039
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 26 1/8 in |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Depth | 37 in |
Flue Dia. | 5 in |
Installation Height | 8 ft |
Burner Air Inlet Size | 5 in |
Indoor Air Discharge Width | 23 3/4 in |
Overall Height | 37 3/4 in |
Overall Width | 26 1/8 in |
Mounting Height | 8 ft |
Flue Diameter | 5 in |
Gas Connection Size | 1/2 in |
Overall Depth | 37 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 200,000 BtuH, Heating Capacity Output 160,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,852 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 26 1/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 4,938 cfm, Air Flow @ 65(F) Rise 2,300 cfm, Air Flow @ 80(F) Rise 1,900 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- CARRIER TXV, 2 tons, 3/8 x FLR (EA36YD121)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- MARADYNE Heater, 24V, 16", 3x3 (MM-B1160005)
- MARADYNE Mesa Floor Mount Heater, 12V (4102-12V)
- QMARK Wall Heater, Fan Forced (LFK404F)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (6502522A)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- Dayton Heaters & Furnaces