Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV2
Zoro # G3329037
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,232.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 150,000
- BtuH Output 120,000
- Ignition Type Direct Spark
- Air Flow 3,704 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV2
- Zoro # G3329037
- UPC # 190735371022
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 20 5/8 in |
Depth | 37 in |
Installation Height | 8 ft |
Burner Air Inlet Size | 5 in |
Flue Dia. | 4 in |
Indoor Air Discharge Height | 19 in |
Manufacturers Warranty Length | 1 yr |
Indoor Air Discharge Width | 18 1/4 in |
Overall Height | 37 3/4 in |
Overall Width | 20 5/8 in |
Overall Depth | 37 in |
Flue Diameter | 4 in |
Mounting Height | 8 ft |
Gas Connection Size | 1/2 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 120,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 1,389 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 20 5/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 3,704 cfm, Air Flow @ 65(F) Rise 1,500 cfm, Air Flow @ 80(F) Rise 1,700 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Solenoid, Water, For Use With HE365 (32001876-001)
- CANARM Downblast Exhauster (ALX165DBT10100)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- QMARK Wall Heater, Fan Forced (CWH1207DSAF)
- QMARK 3600-4800W 208-240V Architectural Heavy Duty Wall Heater (AWH4504F)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- MARADYNE Mesa Wall Mount Heater, 12V (4103-12V)
- QMARK Wall Heater, Fan Forced (CWH3180F)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- Dayton Heaters & Furnaces