Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJV1
Zoro # G3329046
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,075.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 100,000
- BtuH Output 80,000
- Ignition Type Direct Spark
- Air Flow 2,469 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6RJV1
- Zoro # G3329046
- UPC # 190735371015
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 17 7/8 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 1 yr |
Depth | 37 in |
Installation Height | 8 ft |
Flue Dia. | 4 in |
Indoor Air Discharge Height | 19 in |
Indoor Air Discharge Width | 15 1/2 in |
Overall Height | 37 3/4 in |
Overall Width | 17 7/8 in |
Gas Connection Size | 1/2 in |
Overall Depth | 37 in |
Flue Diameter | 4 in |
Mounting Height | 8 ft |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 929 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 17 7/8 in, Overall Depth 37 in, Gas Connection Size 1/2 in, Gas Connection Type Male NPT, Air Flow 2,469 cfm, Air Flow @ 65(F) Rise 1,100 cfm, Air Flow @ 80(F) Rise 1,000 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-100580-04 Fan Blade (70-100580-)
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- MANITOWOC Water Trough (000002106)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTN)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (2001621A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (3501521A)
- Dayton Heaters & Furnaces