Shop All Cylinder Trucks
Dayton
Gas Cylinder Truck, 8 Cylinder Capacity
Mfr # 34D676
Zoro # G6085143
product price: $1,410.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 24 in
- Material Steel
- Load Capacity 1,500 lb
- Wheel Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D676
- Zoro # G6085143
- UPC # 190735265062
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 42 in |
Overall Width | 24 in |
Wheel Diameter | 8 in |
Max. Tank Dia. Oxygen | 9 1/4 in |
Overall Depth | 9 in |
Wheel Width | 2 in |
Axle-Mounted Wheel Dia. | 8 in |
Details
Material | Steel |
Load Capacity | 1,500 lb |
Item | Vertical Standard Cylinder Cart |
Wheel Type | Solid |
Handle Type | Continuous Frame Flow-Back |
Includes | Cylinder Retention Chain |
Hand Truck Handle Type | Continuous Frame Flow-Back |
Wheel Material | Phenolic |
Wheel Bearings | Roller |
Finish | Powder Coated |
Cylinder Capacity | 8 |
For Use With | Welding Cylinders |
Compatible with Product Type | Welding Cylinders |
Axle-Mounted Wheel/Tread Material | Phenolic |
Caster Frame Material | Steel |
Frame Material | Steel |
Axle-Mounted Wheel Type | Solid |
Description
Vertical Standard Cylinder Cart, Load Capacity 1,500 lb, Cylinder Capacity 8, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Solid, Overall Depth 9 in, Overall Width 24 in, Overall Height 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (4ZJ05)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- Dayton Hand Trucks & Dollies