Shop All Fuel Transfer Accessories
Dayton
Fume Barrier, Polypropylene
Mfr # 1DLT6
Zoro # G3105094
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR1, 1DLR2, 1DLR3, 1DLR4, 1DLL1, 1DLL2, 1DLL3
- Wetted Materials Polypropylene/Viton
- Seal Material Viton
- Adapter Connection Size 2 in
- Not Recommended Chemicals Acetic Acid (Glacial), Formic Acid, Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, DEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLT6
- Zoro # G3105094
- UPC # 190735135433
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Adapter Connection Size | 2 in |
Details
Item | Fume Barrier |
For Use With | 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR1, 1DLR2, 1DLR3, 1DLR4, 1DLL1, 1DLL2, 1DLL3 |
Wetted Materials | Polypropylene/Viton |
Seal Material | Viton |
Not Recommended Chemicals | Acetic Acid (Glacial), Formic Acid, Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, DEF |
Body Material | Polypropylene |
Max. Fluid Temp. | 130 Degrees F |
Adapter Connection Type | MNPT |
For Media Type | Acetic Acid, Chromic Acid, Citric Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Ammonia |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Ammonia (Liquids) |
Grease | NT |
Gear Lube | NT |
Description
Fume Barrier, Body Material Polypropylene, Seal Material Viton, Adapter Connection Size 2 in, Adapter Connection Type MNPT, For Use With 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR1, 1DLR2, 1DLR3, 1DLR4, 1DLL1, 1DLL2, 1DLL3, Max. Fluid Temp. 130 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Wave Spring In UII 180-184-220-224; Waukesha Cherry-Burrell Part# 101689 (101689SP)
- DAYTON Pump Repair Kit, For 2ZWX7A (21TG79)
- BARNES Fountain Pump, 3/4 HP, 115V (SFU71-GIS)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EW9)
- DAYTON Nozzle, Unleaded Fuel (10J822)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 56 In (21VG55)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG44)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- Dayton Fuel Transfer Accessories