Shop All Fuel Transfer Accessories
Dayton
Fuel Nozzle Straight Spout, 3/4 x3/4In
Mfr # 5URH3
Zoro # G1644194
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Inlet 3/4 in FNPT
- Outlet Spout Length 6-5/16 in
- Max. Pressure 50 psi
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URH3
- Zoro # G1644194
- UPC # 190735352311
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 3/4 in |
Spout Length | 6 3/8 in |
Spout Outside Diameter | 3/4 in |
Details
Item | Fuel Nozzle |
Operation | Manual |
Inlet | 3/4 in FNPT |
Outlet | Spout Length 6-5/16 in |
Max. Pressure | 50 psi |
Material | Aluminum |
For Use With | Gravity Feed Applications, Electric Fuel Pumps, 2P279, 4FY16 to 4FY18, 1P894, 4RP94, 5P233, 5P234, 7P073, 2GMP5, 2GMP8 |
Includes | Continuous Flow Switch, Hook, Swivel at Hose Inlet |
Type | Straight Spout |
Application | Diesel and Gasoline |
Nozzle Material | Aluminum |
Metered | No |
Spout Material | Aluminum |
Inlet Type | FNPT |
Max. Operating Pressure | 50 psi |
For Media Type | Diesel, Gasoline, Kerosene |
Nozzle Operation | Manual |
Spout Shape | Straight |
Description
Fuel Nozzle, For Use With Gravity Feed Applications, Electric Fuel Pumps, 2P279, 4FY16 to 4FY18, 1P894, 4RP94, 5P233, 5P234, 7P073, 2GMP5, 2GMP8, Includes Continuous Flow Switch, Hook, Swivel at Hose Inlet, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Length 6 3/8 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Diesel, Gasoline, Kerosene, Cover Color Not Applicable, Spout Outside Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- GREAT PLAINS INDUSTRIES V25-12 VOLT 25GPM AUTO NOZZLE MODULAR FUEL TRANSFER PUMP (170000-03)
- DAYTON Automatic Pressure Booster System, 3/4 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA7)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- DAYTON Drum Adapter (5UWG0)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Pump, Drum, Pump Body Material Kynar (1DLL3)
- DAYTON Hand Nozzle, Aluminum (1DLU5)
- DAYTON Drum Grab, 1 Drum, 30, 55, 85 gal, 1500 lb (21VG54)
- Dayton Fuel Transfer Accessories