Shop All Fuel Transfer Accessories
Dayton
Fuel Hose, 3/4 In NPT
Mfr # 12F731
Zoro # G4962946
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Temperature Rating -22 Degrees to 130 Degrees F
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
- Length 12 ft
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12F731
- Zoro # G4962946
- UPC # 190735114711
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 12 ft |
Size | 3/4 in |
Diameter | 3/4 in |
Hose Length | 12 ft |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Fuel Hose, Hose Length 12 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Fitting A Material Zinc, Hose Fitting B Material Zinc, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -22 Degrees to 130 Degrees F, Diesel Exhaust Fluid Compatible No, Wetted Materials Nitrile, Features Anti-Static
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- DAYTON Hand Nozzle, Aluminum (1DLU5)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Tube, Drum Pump (5UWF5)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- Dayton Fuel Transfer Accessories