Shop All Fuel Transfer Accessories
Dayton
Fuel Hose, 1 In NPT
Mfr # 12F732
Zoro # G4962955
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Temperature Rating -22 Degrees to 130 Degrees F
- Inlet 1 in NPT
- Outlet 1 in NPT
- Length 12 ft
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12F732
- Zoro # G4962955
- UPC # 190735114728
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 12 ft |
Diameter | 1 in |
Size | 1 in |
Hose Length | 12 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1 3/8 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Fuel Hose, Hose Length 12 ft, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type NPT, Hose Fitting B Type NPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -22 Degrees to 130 Degrees F, Diesel Exhaust Fluid Compatible No, Wetted Materials Nitrile, Features Anti-Static
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mtg, Kit, 118698 (118698)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S15B1S1WANS000.)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- DAYTON Nozzle, Unleaded Fuel (10J822)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- Dayton Fuel Transfer Accessories