Shop All Filter Housings
Dayton
Fuel Filter, 1 In, 10 Microns
Mfr # 40M298
Zoro # G5754384
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7 11/16 in
- Width (In.) 4 3/16 in
- Max. Pressure (PSI) 50 psi
- Housing Material Aluminium; Steel
- Head Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40M298
- Zoro # G5754384
- UPC # 190735297773
- Country of Origin India
- Category Filter Housings
Dimensions
Height (In.) | 7 11/16 in |
Width (In.) | 4 3/16 in |
Dia. (In.) | 3 11/16 in |
Size | 1 in NPT |
Overall Height | 7 3/4 in |
Overall Diameter | 4 1/8 in |
Connection Size | 1 in |
Overall Length | 4 1/8 in |
Overall Width | 4 1/8 in |
Description
Filter Housing, Housing Material Aluminium; Steel, Flow Rate 25 gpm, Connection Size 1 in, Overall Height 7 3/4 in, Overall Diameter 4 1/8 in, Connection Type NPT, Overall Length 4 1/8 in, Overall Width 4 1/8 in, Color White, Head Material Aluminum, Includes Filter, Maximum Pressure 50 psi, Maximum Temperature 140 Degrees F, Micron Rating 10 micron, Reduces Particulates
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- JONES STEPHENS Tub SpoutNose Connection, 1/2" FIP (D01020)
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150194-75)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- PENTAIR/PENTEK Mounting Bracket, For Use w/1EDA1 (156037-75)
- Dayton Filter Housings