Shop All Fuel Transfer Accessories
Dayton
Fuel Control Nozzle, 3/4 in.
Mfr # 33NT08
Zoro # G9673937
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Inlet DEF 3/4 in
- Length 4 23/32 in
- Outlet 3/4 in OD
- Max. Pressure 72.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33NT08
- Zoro # G9673937
- UPC # 190735261262
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 4 23/32 in |
Size | 3/4 in |
Diameter | 3/4 in |
Inlet Size | 3/4 in |
Overall Length | 4 3/4 in |
Spout Outside Diameter | 3/4 in |
Description
Fuel Control Nozzle, Overall Length 4 3/4 in, For Use With Adblue, Antifreeze, Diesel Emissions Fluids, Urea, Water Based Media, Includes Nozzle Hanger, Trigger Guard, Spout Material Nylon; Stainless Steel; Viton, Max. Operating Pressure 72.5 psi, Nozzle Material Nylon, Stainless Steel, Viton, Inlet Type DEF, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type AdBlue, Diesel, Urea, Windshield Fluids, Cover Color Not Applicable, Flow Rate - Maximum 23.8 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ss Pump O-Ring (PP21101640009G)
- HUSKY Fuel Nozzle, Diesel, High Flow, 1GS, Green (045710N-03)
- DAYTON Gasket, NBR (5UXJ7)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXR9)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Fuel Nozzle, Manual, 1 In. (40M289)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT03)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- APACHE 99000271 1 in. Fuel Nozzle Hex Reducer Bushing (185588)
- Dayton Fuel Transfer Accessories