Shop All Machinery Movers
Dayton
Front Steerman Skates, Swivel, 33,000 lb. Cap
Mfr # 5ERK7
Zoro # G2132350
product price: $2,612.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,612.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 7 in
- Overall Length 77 3/8 in
- Overall Width 42 1/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ERK7
- Zoro # G2132350
- UPC # 190735343708
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 7 in |
Overall Length | 77 3/8 in |
Overall Width | 42 1/8 in |
Roller Length | 3 3/8 in |
Handle Length | 48 in |
Lift Height | 6 7/8 in |
Roller Dia. | 5 1/2 in |
Top Plate Length | 9 3/4 in |
Overall LxWxH | 29 3/8 in x 42 1/8 in x 7 in |
Width Across Deck | 9 3/4 in |
Deck Length | 9 3/4 in |
Roller Width | 3 3/8 in |
Top Plate Width | 9 3/4 in |
Axle Dia. | 1 3/8 in |
Caster Wheel Width | 2 3/8 in |
Tow Eye Inside Dia. | 2 in |
Deck Width | 42 in |
Deck Height | 7 in |
Top Plate LxW | 9 3/4 in x 9 3/4 in |
Deck LxWxH | 9 3/4 in x 42 in x 7 in |
Description
Front Steerman Machine Roller, Load Capacity 33,000 lb, Deck Length 9 3/4 in, Deck Width 42 in, Deck Height 7 in, For Movement Type Straight/Rigid, Top Plate Length 9 3/4 in, Top Plate Width 9 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 9 3/4 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 77 3/8 in, Overall Width 42 1/8 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPT1)
- DAYTON Machinery Mover, 10,000 lb. Cap, PK2 (13V421)
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- Dayton Hand Trucks & Dollies