Shop All Dollies
Dayton
Front Steerman Skates, 22,000 lb., Swivel
Mfr # 5ERK5
Zoro # G9174182
original price:
$2,305.32
30% off
new price: $1,606.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 22,000 lb
- Assembled Yes
- Deck LxWxH 6 3/4 in x 37 5/8 in x 4 1/4 in
- Lift Height 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Deck LxWxH | 6 3/4 in x 37 5/8 in x 4 1/4 in |
Lift Height | 4 5/16 in |
Overall Height | 4 3/8 in |
Handle Length | 48 in |
Roller Dia. | 3 3/8 in |
Overall Length | 72 1/2 in |
Roller Length | 3 3/8 in |
Overall Width | 37 5/8 in |
Caster Wheel Dia. | 3-3/8" |
Platform Height | 4-5/16" |
Caster Wheel Width | 2 11/16 in |
Roller Width | 3 3/8 in |
Width Across Deck | 6 3/4 in |
Deck Height | 4 1/4 in |
Tow Eye Inside Dia. | 2 in |
Overall LxWxH | 24 1/4 in x 37 5/8 in x 4 3/8 in |
Deck Width | 37 5/8 in |
Top Plate LxW | 6 3/4 in x 6 3/4 in |
Deck Length | 6 3/4 in |
Top Plate Length | 6 3/4 in |
Top Plate Width | 6 3/4 in |
Axle Dia. | 1 in |
Caster Width | 2 11/16 in |
Description
Front Steerman Machine Roller, Load Capacity 22,000 lb, Deck Length 6 3/4 in, Deck Width 37 5/8 in, Deck Height 4 1/4 in, For Movement Type Straight/Rigid, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 6 3/4 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 72 1/2 in, Overall Width 37 5/8 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 40'L Chain for Pallet Grabber & Skid Puller (501922)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- Dayton Hand Trucks & Dollies