Shop All Dollies
Dayton
Front Steerman Skates, 10,000 lb., Swivel
Mfr # 5ERK1
Zoro # G0454469
product price: $954.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 11,000 lb
- Assembled Yes
- Deck LxWxH 6 3/4 in x 24 in x 4 1/4 in
- Number of Rollers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Deck LxWxH | 6 3/4 in x 24 in x 4 1/4 in |
Roller Length | 3 3/8 in |
Roller Dia. | 3 3/8 in |
Handle Length | 48 in |
Overall Length | 68 in |
Overall Width | 24 in |
Overall Height | 4 3/8 in |
Lift Height | 4 5/16 in |
Platform Height | 4-5/16" |
Caster Wheel Dia. | 3-3/8" |
Caster Wheel Width | 2 11/16 in |
Deck Height | 4 1/4 in |
Axle Dia. | 1 in |
Top Plate Length | 6 3/4 in |
Tow Eye Inside Dia. | 2 in |
Roller Width | 3 3/8 in |
Width Across Deck | 6 3/4 in |
Top Plate Width | 6 3/4 in |
Deck Width | 24 in |
Deck Length | 6 3/4 in |
Top Plate LxW | 6 3/4 in x 6 3/4 in |
Overall LxWxH | 20 in x 24 in x 4 3/8 in |
Caster Width | 2 11/16 in |
Description
Front Steerman Machine Roller, Load Capacity 11,000 lb, Deck Length 6 3/4 in, Deck Width 24 in, Deck Height 4 1/4 in, For Movement Type Straight/Rigid, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 6 3/4 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 68 in, Overall Width 24 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 4 ft L, 16800 lb Cap (EN180X4)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- METALTECH Polyurethane Caster w/Wheel Lock, 8" (I-DCC8RL)
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- DAYTON Back Steerman Skates, 10,000 lb., Swivel (5ERK2)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- SANDUSKY LEE Dollie (FCB3624-09)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- Dayton Hand Trucks & Dollies