Shop All Material Handling Equipment Replacement Parts
Dayton
Friction Disc
Mfr # MHGXEC7406GG
Zoro # G2376048
original price:
$12.25
73% off
new price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number MHGXEC7406GG
- Shop By Closeouts
- Product Type Brake Friction Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MHGXEC7406GG
- Zoro # G2376048
- UPC # 190735313275
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Details
Item | Brake Friction Disc |
Fits Brand | Dayton |
For Use With Mfr. Model Number | MHGXEC7406GG |
Shop By | Closeouts |
Product Type | Brake Friction Disc |
Description
Brake Friction Disc, Product Type Brake Friction Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- ERICKSON 1"X8Ft Endless Lift Sling (09000)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- DAYTON Lever Grip (MH4ZX43A21G)
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- DAYTON Roller Wheel (MHRW001G)
- DAYTON Tine Lock Assembly Kit (MHW003G)
- DAYTON Spring, MH2TUK602G (MH2TUK602G)
- DAYTON Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK801G (MH5ERK801G)
- ZORO SELECT Lowering Lever (D132)
- Dayton